Zoro Homepage
This item is Discontinued.
Mcr Safety Coverall, 8.7 cal/sq cm ATPV, 4XL, 30 in Inseam, Flame-Retardant 100% Treated Cotton, Zipper SBC203562

Coverall, 8.7 cal/sq cm ATPV, 4XL, 30 in Inseam, Flame-Retardant 100% Treated Cotton, Zipper (Discontinued)

  • Mfr # SBC203562
  • Zoro # G0191870
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBC203562
Zoro #
G0191870
UPC #
45143781706
Country of Origin
Mexico

Dimensions

Size
4XL
Fits Chest Size
60 in to 62 in
Sleeve Length
37 3/4 in
Fits Waist Size
62 in
Maximum Waist Size
48 in
Minimum Chest Size
56 in
Minimum Waist Size
46 in
Tag Size
48 x 30
Size - Body Type
Regular
Maximum Chest Size
59 in

Description

ATPV Rating 8.7 cal/sq cm, Ankle Closure Snaps, Arc Flash PPE Category 2, Back Stripe Pattern X, Closure Type Zipper, Collar Style Lay-Flat, Color Blue, Coverall Features High-Visibility, Fabric Weight 7 oz, Features 3 in FR Yellow/Silver/Yellow Reflective Stripes on Arms and Legs, Elastic Waist Back for Movement and Fit, Patented Triple Vent Technology, Gender Men's, High-Visibility Yes, Inseam 30 in, Insulated for Cold Conditions No, Coverall, Material Trade Name Cotton

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.