Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flame Resistant Pants, 11 cal/sq cm, 4XL 11 oz PVC

  • Mfr # BJ238BPX4

  • Zoro # G5144904


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Material Trade Name
PVC
ATPV Rating
11 cal/sq cm
Fabric Weight
11 oz
Maximum Waist Size
56 in
Color
Fluorescent Lime
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BJ238BPX4
Zoro #
G5144904
UPC #
-
Country of Origin
China

Dimensions

Size
4XL
Maximum Waist Size
56 in
Fits Waist Size
56 in
Tag Size
56 x 29
Size (Max. Waist x Inseam)
29 1/2 in x 56 in

Details

Item
Flame Resistant Pants
Material Trade Name
PVC
ATPV Rating
11 cal/sq cm
Fabric Weight
11 oz
Color
Fluorescent Lime
Inseam
29 1/2 in
Standards
ANSI 107, ASTM F1891, ASTM F2733, NFPA 70E
Features
Adjustable Side Snaps, Easy Release FR Suspender Straps, Fly Front, Two inch Silver FR Reflective Stripes
Hazard Risk Category (HRC)
2
Number of Inside Pockets
0
ANSI Class
E
Number of Outside Pockets
0
Number of Pockets
0
Lining Material
Aramid
Protection Type
High-Visibility
Includes Lining
Yes
Ankle Type
Adjustable Hook and Loop
Pass Through Pockets
0
Waist Closure
Buckle
High-Visibility
Yes
Includes Belt Loops
No

Description

ANSI Class E, ATPV Rating 11 cal/sq cm, Ankle Type Adjustable Hook and Loop, Color Fluorescent Lime, Fabric Weight 11 oz, Features Adjustable Side Snaps, Easy Release FR Suspender Straps, Fly Front, Two inch Silver FR Reflective Stripes, High-Visibility Yes, Includes Belt Loops No, Includes Lining Yes, Inseam 29 1/2 in, Pants, Lining Material Aramid, Material PVC, Maximum Waist Size 56 in, Number of Inside Pockets 0, Number of Outside Pockets 0, Pass Through Pockets 0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.