Flame Resistant Rain Jacket, 11 cal/sq cm, 5XL, 11 oz PVC, Snaps, Zipper Closure

  • Mfr # BJ238JHX5

  • Zoro # G5144046


product price:  $147.99
/ea
Free Shipping & Returns

Key Features

Color
Lime
Fabric Weight
11 oz
Length
30 in
Standards
ASTM 1891, ASTM 2733
Arc Flash PPE Category
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BJ238JHX5
Zoro #
G5144046
UPC #
-
Country of Origin
China

Dimensions

Size
5XL
Length
30 in
Thickness
5.9 mil
Maximum Chest Size
73 in
Minimum Chest Size
73 in
Size - Body Type
Regular

Details

Item
Flame Resistant Rain Jacket
Color
Lime
Fabric Weight
11 oz
Standards
ASTM 1891, ASTM 2733
Arc Flash PPE Category
2
ATPV Rating
11 cal/sq cm
Material
PVC
Closure Type
Snaps, Zipper
Resists
Arc Flash, Chemicals, Flame
Seam Style
Heat Sealed
Lining Material
Nomex(R)
Features
Reflective Strips
Cuff Style
Adjustable Hook and Loop
ANSI Class
3
Number of Inside Pockets
0
Number of Outside Pockets
2
Number of Pockets (Inside)
0
Number of Pockets (Outside)
2
Hood Style
Attached
Gender
Men's
High-Visibility
Yes
Collar Style
Turtle Neck
Total Number of Pockets
2
Includes Hood
Yes
Includes Hood Drawstrings
Yes
Material Trade Name
Nomex® PVC

Description

ANSI Class 3, ATPV Rating 11 cal/sq cm, Arc Flash PPE Category 2, Collar Style Turtle Neck, Color Lime, Cuff Style Adjustable Hook and Loop, Fabric Weight 11 oz, Features Reflective Strips, Gender Men's, High-Visibility Yes, Hood Style Attached, Includes Hood Yes, Includes Hood Drawstrings Yes, Flame Resistant Rain Jacket, Length 30 in, Lining Material Nomex(R), Material PVC, Maximum Chest Size 73 in, Minimum Chest Size 73 in, Number of Inside Pockets 0, Number of Outside Pockets 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.