Fleece Lined, Cowhide Drivers Gloves, X-Large, Leather, Beige, PR

  • Mfr # 3250XL

  • Zoro # G212467643


product price: $13.95
/pr
Sold in multiples of 12 for $167.40

Key Features

Glove Size
XL
Glove Back Material
Grain Leather
Material
Leather
Palm Material
Grain Leather
Cuff Style
Slip-On - Open
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3250XL
Zoro #
G212467643
UPC #
-
Country of Origin
China

Dimensions

Glove Size
XL

Details

Glove Back Material
Grain Leather
Material
Leather
Palm Material
Grain Leather
Cuff Style
Slip-On - Open
Thumb Style
Straight
Leather Grade
Premium
Item
Leather Driver Work Gloves
Color
Beige
Glove Liner Material
Fleece

Description

Drivers Gloves, Type: Drivers; Material: Leather; Glove Size: X-Large; Color: Beige; Cuff Style: Slip-On - Open; Lining: Fleece; Thickness: 0.9 to 1.5 MM; Cuff Material: Leather; Glove Back: Full; Grade: Premium - Drivers glove, Premium Fleece Lined Grain Cow, Straight Thumb, From wranglin' to buildin', these gloves are tough for the job! Cowhide is the most commonly used leather due to availability. Characteristics include a good balance between abrasion resistance, dexterity, durability and comfort. The 3250 drivers gloves feature; red fleece lined premium cow grain leather, shirred elastic back, cotton hemmed, and a straight thumb pattern., Premium Grade Grain Cowhide Red Fleece Lined Straight Thumb Shirred Elastic Back Color-coded hem to identify size

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.