Foam Nitrile Coated Gloves, MEMPHIS GLOVE 9674M, 12 Pairs/Dozen

  • Mfr # 9674M

  • Zoro # G802564554


product price:  $65.65
/ea

Key Features

Glove Size
M
Glove Coating Material
Nitrile
Thickness
15 ga
Glove Construction
Seamless Knit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9674M
Zoro #
G802564554
UPC #
45143967421
Country of Origin
United States

Dimensions

Glove Size
M
Thickness
15 ga

Details

Glove Coating Material
Nitrile
Glove Construction
Seamless Knit

Description

MEDIUM ULTRA TECH FOAM STRING KNIT GLOVE 15 GAUG
    ULTRATECH FOAM PROVIDES EXCELLENT DRY GRIP IN LIGHT OIL APPLICATIONS EXCELLENT DEXTERITY & COMFORT STYLE: PALM COATED

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.