Shop All Coated Gloves
Mcr Safety
Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, XS, PR
Mfr # N96790XS
Zoro # G5054436
Best Seller
product price: $3.49
/pr
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size XS (6)
- Size XS
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage Palm
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # N96790XS
- Zoro # G5054436
- UPC # 30451433068937
- Country of Origin Pakistan
- Category Coated Gloves
Dimensions
Glove Size | XS (6) |
Size | XS |
Glove Length | 9" |
Glove Length Style | Standard |
Description
Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 4, Additional Hazard Protection None, Standards CE, EN388, Insulated No, Glove Coating Cover Palm, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Men's Arctic Ice Mid + Vibram Arctic Grip A.T. (AVMVA000 M 140)
- ACCUFORM DIRECTIONAL FLOW ARROW TAPES 1 in x RAW451RDWT (RAW451RDWT)
- ABUS Lockout Padlock, KD, Silver, 2-17/32"H (72/30 KD)
- HARDLINE PRODUCTS Number 5 Decal, 3" Black Vinyl, PK10 (3SCBP5)
- MCR SAFETY HPT Coated Gloves, Palm Coverage, Black, M, PR (N9699M)
- MCR SAFETY MCR Safety 9669XL Economy PU Coated Work Gloves, 13-Gauge, Black, X-Large, 12 Pairs (9669XL)
- MCR SAFETY MCR Safety 9673L Memphis Foam Nitrile Gloves, Large, 13 Gauge, Gray/Black, Dozen (9673L)
- MCR SAFETY Coated Gloves, L, Orange, Unlined, PK12 (9018CDOB)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Gray, M, PR (VP9696M)
- MCR SAFETY Nitrile Coated Gloves, Palm Coverage, Natural, S, 12PK (9670S)
- SHOWA Nitrile Coated Gloves, Palm Coverage, Green, M, PR (4500-08)
- Mcr Safety Gloves & Hand Protection