Shop All Coated Gloves
Showa
Nitrile Coated Gloves, Palm Coverage, Green, M, PR
Mfr # 4500-08
Zoro # G0052631
product price: $4.25
/pr
$4.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level 3
- Silicone-Free No
Product Information
- Brand Showa
- MFR # 4500-08
- Zoro # G0052631
- UPC # 038054448387
- Country of Origin Viet Nam
- Category Coated Gloves
Dimensions
Glove Size | 8 |
Glove Length | 8.5 in |
Glove Length Style | Standard |
Details
Description
Coated Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4121XX, Standards ANSI/ISEA, CE, EN388 3444, Insulated No, Palm Type Grip Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Orange Type O Class 1 Breakaway Sash, 3X (8140BA)
- KASCO Replacement T8 Electrical Cable (309081)
- OCCUNOMIX Hooded Sweatshirt, L, ANSI Class 3 (LUX-HZSWT-OL)
- KINCO Leather Gloves, Mens L, Golden, PR (50 L)
- SHOWA Nitrile Coated Gloves, Palm Coverage, Green, XL, PR (4500-10)
- SHOWA SHOWA Best Glove BO500B Polyurethane Coated Gloves, XL, 12PK (BO500B-XL)
- SHOWA PVC Coated Gloves, Full Coverage, Yellow, L, PR (962L-10)
- SHOWA Showa Atlas 305 Rubber-Coated Gloves (305XL-10)
- SHOWA PVC Coated Gloves, Full Coverage, Yellow, M, PR (962M-09)
- SHOWA Foam Nitrile Coated Gloves, Palm Coverage, Black/Blue, 7, PR (382M-07)
- CONDOR Coated Gloves, Nylon Span, Nitrile, S, PR (60WF87)
- Showa Coated Gloves