
FR, Contractor Coverall MaxComfort FR Tan X5
Mfr # CCMTX5
Zoro # G711218524
product price: $77.79
/ea
Free Shipping & Returns
Key Features
Fabric Weight
7 oz
ATPV Rating
8.7 cal/cm2
Arc Flash PPE Category
CAT2
Material
100% Cotton
Color
Tan
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CCMTX5
Zoro #
G711218524
UPC #
45143643905
Country of Origin
Mexico
Dimensions
Size
5X
Details
Fabric Weight
7 oz
ATPV Rating
8.7 cal/cm2
Arc Flash PPE Category
CAT2
Material
100% Cotton
Color
Tan
Description
Contractor Coverall MaxComfort FR Tan X5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.