
FR, Dlx. Cvrll, Westx UltSft, Refl. Tp, Gray, X3
Mfr # DCWURGX3
Zoro # G111219008
product price: $158.99
/ea
Free Shipping & Returns
Key Features
ATPV Rating
8.7 cal/cm2
Arc Flash PPE Category
CAT2
Fabric Weight
7.0 oz.
Material
Westex 88/12 Cotton Nylon
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCWURGX3
Zoro #
G111219008
UPC #
45143643561
Country of Origin
Mexico
Dimensions
Size
3X
Details
ATPV Rating
8.7 cal/cm2
Arc Flash PPE Category
CAT2
Fabric Weight
7.0 oz.
Material
Westex 88/12 Cotton Nylon
Color
Gray
Description
Dlx. Cvrll, Westx UltSft, Refl. Tp, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.