Zoro Homepage

FR, FR Hi-Vis Class 3 Long Sleeve Work Shirt, X2

  • Mfr # S1CL3LX2

  • Zoro # G111228475


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Fabric Weight
7.0 oz.
Color
Fluorescent Lime
Material Trade Name
Westex Ultrasoft®
Size
2X
ATPV Rating
9.2 cal / cm2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1CL3LX2
Zoro #
G111228475
UPC #
45143763818
Country of Origin
Mexico

Dimensions

Size
2X

Details

Fabric Weight
7.0 oz.
Color
Fluorescent Lime
Material Trade Name
Westex Ultrasoft®
ATPV Rating
9.2 cal / cm2
Arc Flash PPE Category
CAT2

Description

FR Hi-Vis Class 3 Long Sleeve Work Shirt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.