Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FR, FR Hi-Vis Class 3 Long Sleeve Work Shirt, X4

  • Mfr # S1CL3LX4

  • Zoro # G611228463


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Fabric Weight
7.0 oz.
Size
4X
Color
Fluorescent Lime
ATPV Rating
9.2 cal / cm2
Arc Flash PPE Category
CAT2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S1CL3LX4
Zoro #
G611228463
UPC #
45143763832
Country of Origin
Mexico

Dimensions

Size
4X

Details

Fabric Weight
7.0 oz.
Color
Fluorescent Lime
ATPV Rating
9.2 cal / cm2
Arc Flash PPE Category
CAT2
Material Trade Name
Westex Ultrasoft®

Description

FR Hi-Vis Class 3 Long Sleeve Work Shirt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.