Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FR, FR Hooded Sweatshirt Pullover Navy X5

  • Mfr # SS2NX5

  • Zoro # G211228375


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Size
5XL
Color
Navy
Fabric Weight
10.5 oz.
ATPV Rating
18 cal/cm2
Arc Flash PPE Category
CAT 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS2NX5
Zoro #
G211228375
UPC #
45143847730
Country of Origin
Mexico

Dimensions

Size
5XL

Details

Item
FR Hooded Sweatshirt
Color
Navy
Fabric Weight
10.5 oz.
ATPV Rating
18 cal/cm2
Arc Flash PPE Category
CAT 2

Description

FR Hooded Sweatshirt Pullover Navy X5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.