
FR, FR Twill Navy Pants 38U
Mfr # PT2N38U
Zoro # G311228312
product price: $93.89
/ea
Free Shipping & Returns
Key Features
Fabric Weight
7.0 oz.
Maximum Waist Size
38"
ATPV Rating
8.6 cal/cm2
Color
Navy Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT2N38U
Zoro #
G311228312
UPC #
45143764198
Country of Origin
Mexico
Dimensions
Maximum Waist Size
38"
Details
Item
Flame Resistant Pants
Fabric Weight
7.0 oz.
ATPV Rating
8.6 cal/cm2
Color
Navy Blue
Description
FR Twill Navy Pants 38U
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.