Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FR, FR Twill Navy Pants 46U

  • Mfr # PT2N46U

  • Zoro # G211228382


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Fabric Weight
7.0 oz.
Color
Navy Blue
ATPV Rating
8.6 cal/cm2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT2N46U
Zoro #
G211228382
UPC #
45143764396
Country of Origin
Mexico

Details

Item
Flame Resistant Pants
Fabric Weight
7.0 oz.
Color
Navy Blue
ATPV Rating
8.6 cal/cm2

Description

FR Twill Navy Pants 46U

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.