Zoro Homepage

FR, FR Twill Tan Pants 28U

  • Mfr # PT2T28U

  • Zoro # G111228437


product price: $92.69
/ea
Free Shipping & Returns

Key Features

Fabric Weight
7.0 oz.
Maximum Waist Size
28"
Color
Tan
ATPV Rating
8.6 cal/cm2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT2T28U
Zoro #
G111228437
UPC #
45143763207
Country of Origin
Mexico

Dimensions

Maximum Waist Size
28"

Details

Item
Flame Resistant Pants
Fabric Weight
7.0 oz.
Color
Tan
ATPV Rating
8.6 cal/cm2

Description

FR Twill Tan Pants 28U

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.