FR Hi-Vis Safety Vest 2XL Class 2 , Zipper 2 Pockets, 1 Mic Tab

  • Mfr # VWCCL2LFRX2

  • Zoro # G411219173


product price:  $14.29
/ea

Key Features

Size
2XL
Color
Lime/Orange
Material
Polyester Mesh
Reflective Stripe Width
2 in
ANSI Class
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VWCCL2LFRX2
Zoro #
G411219173
UPC #
45143005222
Country of Origin
China

Dimensions

Size
2XL
Reflective Stripe Width
2 in

Details

Item
FR Hi-Vis Safety Vest
Color
Lime/Orange
Material
Polyester Mesh
ANSI Class
2
Closure Type
Zipper
Total Number of Pockets
2
Includes Microphone Tab
1
Number of Inside Pockets
1
Flame-Resistant Properties
Yes
Reflective Stripe Color
Orange
Covered Pocket Locations
1 outer and 1 inner
Number of Pockets with Closure
2
Number of Outside Pockets
1

Description

Value,Class 2, Mesh,LF,4 1/2 Org/Silv X2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.