FR Hi-Vis Safety Vest 3XL Class 2 , Zipper 2 Pockets, 1 Mic Tab

  • Mfr # VWCCL2LFRX3

  • Zoro # G811218967


product price:  $14.29
/ea

Key Features

Color
Lime/Orange
Material
Polyester Mesh
Reflective Stripe Width
2 in
Closure Type
Zipper
ANSI Class
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VWCCL2LFRX3
Zoro #
G811218967
UPC #
45143005239
Country of Origin
China

Dimensions

Size
3XL
Reflective Stripe Width
2 in

Details

Item
FR Hi-Vis Safety Vest
Color
Lime/Orange
Material
Polyester Mesh
Closure Type
Zipper
ANSI Class
2
Total Number of Pockets
2
Includes Microphone Tab
1
Reflective Stripe Color
Orange
Number of Pockets with Closure
2
Number of Inside Pockets
1
Flame-Resistant Properties
Yes
Number of Outside Pockets
1
ANSI Type
Type R

Description

Value,Class 2, Mesh,LF,4 1/2 Org/Silv X3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.