
FR Hi-Vis Safety Vest 4XL Class 2 , Zipper 2 Pockets, 1 Mic Tab
Mfr # VWCCL2LFRX4
Zoro # G511218991
product price:Â $14.29
/eaKey Features
Standards
ANSI 107- 2020
Color
Lime/Orange
Material
Polyester Mesh
Reflective Stripe Width
2 in
Closure Type
Zipper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VWCCL2LFRX4
Zoro #
G511218991
UPC #
45143005246
Country of Origin
China
Dimensions
Size
4XL
Reflective Stripe Width
2 in
Details
Item
FR Hi-Vis Safety Vest
Standards
ANSI 107- 2020
Color
Lime/Orange
Material
Polyester Mesh
Closure Type
Zipper
ANSI Class
2
Total Number of Pockets
2
Includes Microphone Tab
1
Cooling
Yes
Number of Pockets with Closure
2
Number of Inside Pockets
1
Number of Outside Pockets
1
Flame-Resistant Properties
Yes
Reflective Stripe Color
Orange
Reflective Stripe Main Color
Orange
ANSI Type
Type R
Description
Value,Class 2, Mesh,LF,4 1/2 Org/Silv X4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.