
FR Hi-Vis Safety Vest L Class 2 , Zipper 2 Pockets, 1 Mic Tab
Mfr # VWCCL2LFRL
Zoro # G211219250
product price: $14.29
/eaKey Features
Size
L
Color
Lime/Orange
Material
Polyester Mesh
Reflective Stripe Width
2 in
Closure Type
Zipper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VWCCL2LFRL
Zoro #
G211219250
UPC #
45143005208
Country of Origin
China
Dimensions
Size
L
Reflective Stripe Width
2 in
Details
Item
FR Hi-Vis Safety Vest
Color
Lime/Orange
Material
Polyester Mesh
Closure Type
Zipper
ANSI Class
2
Total Number of Pockets
2
Includes Microphone Tab
1
Reflective Stripe Color
Orange
Flame-Resistant Properties
Yes
Number of Pockets with Closure
2
Description
Value,Class 2, Mesh,LF,4 1/2 Org/Silv L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.