FR Hi-Vis Safety Vest M Class 2 , Zipper 2 Pockets, 1 Mic Tab

  • Mfr # VWCCL2LFRM

  • Zoro # G811219094


product price: $14.29
/ea

Key Features

Color
Lime/Orange
Material
Polyester Mesh
Reflective Stripe Width
2 in
Closure Type
Zipper
ANSI Class
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VWCCL2LFRM
Zoro #
G811219094
UPC #
45143005215
Country of Origin
China

Dimensions

Size
M
Reflective Stripe Width
2 in

Details

Item
FR Hi-Vis Safety Vest
Color
Lime/Orange
Material
Polyester Mesh
Closure Type
Zipper
ANSI Class
2
Total Number of Pockets
2
Includes Microphone Tab
1
Covered Pocket Locations
1 outer and 1 inner
Reflective Stripe Color
Orange
Gender
Unisex
Reflective Stripe Main Color
Silver
Flame-Resistant Properties
Yes
Number of Pockets with Closure
2
Cooling
Yes (Breathable fabric)
Number of Inside Pockets
1
Vest Front Style
Zipper
Number of Outside Pockets
1
ANSI Type
Type R

Description

Value,Class 2, Mesh,LF,4 1/2 Org/Silv M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.