
FR Hi-Vis Safety Vest XL Class 2 , Zipper 2 Pockets, 1 Mic Tab
Mfr # VWCCL2LFRXL
Zoro # G311218924
product price:Â $14.29
/eaKey Features
Standards
ANSI 107- 2020
Color
Lime/Orange
Material
Polyester Mesh
Reflective Stripe Width
2 in
ANSI Type
Type R
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VWCCL2LFRXL
Zoro #
G311218924
UPC #
45143005253
Country of Origin
China
Dimensions
Size
XL
Reflective Stripe Width
2 in
Details
Item
FR Hi-Vis Safety Vest
Standards
ANSI 107- 2020
Color
Lime/Orange
Material
Polyester Mesh
ANSI Type
Type R
Closure Type
Zipper
ANSI Class
2
Total Number of Pockets
2
Includes Microphone Tab
1
Reflective Stripe Main Color
Orange
Flame-Resistant Properties
Yes
Number of Outside Pockets
1
Reflective Stripe Color
orange silver
Covered Pocket Locations
1 outer and 1 inner
Number of Pockets with Closure
2
Number of Inside Pockets
1
Description
Value,Class 2, Mesh,LF,4 1/2 Org/Silv XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.