FR, Summit Breeze 5.5 oz. Inhnt Shirt Gray, X5

  • Mfr # SBS1001X5

  • Zoro # G811228317


product price:  $166.99
/ea
Free Shipping & Returns

Key Features

Arc Flash PPE Category
CAT2
Size
5X
Fabric Weight
5.5 oz.
Color
Gray
ATPV Rating
8.9 cal/cm2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBS1001X5
Zoro #
G811228317
UPC #
45143837090
Country of Origin
Mexico

Dimensions

Size
5X

Details

Arc Flash PPE Category
CAT2
Fabric Weight
5.5 oz.
Color
Gray
ATPV Rating
8.9 cal/cm2

Description

Summit Breeze 5.5 oz. Inhnt Shirt Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.