FR, Summit Breeze 5.5 oz. Inhnt Shirt Gray, X5
- Mfr # SBS1001X5T
- Zoro # G811228379
product price:Â
$
168.99
/ea
Free Shipping & Returns
Key Features
Size
5X
Color
Gray
Fabric Weight
5.5 oz
ATPV Rating
8.9 cal/cm2
Arc Flash PPE Category
CAT2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SBS1001X5T
- Zoro #
- G811228379
- UPC #
- 45143837106
- Country of Origin
- Mexico
Dimensions
- Size
- 5X
Details
- Color
- Gray
- Fabric Weight
- 5.5 oz
- ATPV Rating
- 8.9 cal/cm2
- Arc Flash PPE Category
- CAT2
Description
Summit Breeze 5.5 oz. Inhnt Shirt Gray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.