
FR, Summit Breeze 5.5 oz. Inhnt Shirt Tan X5
Mfr # SBS1003X5
Zoro # G711228356
product price: $166.99
/ea
Free Shipping & Returns
Key Features
ATPV Rating
8.9 cal/cm2
Arc Flash PPE Category
CAT2
Size
5X
Fabric Weight
5.5 oz.
Color
Tan
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SBS1003X5
Zoro #
G711228356
UPC #
45143840595
Country of Origin
Mexico
Dimensions
Size
5X
Details
ATPV Rating
8.9 cal/cm2
Arc Flash PPE Category
CAT2
Fabric Weight
5.5 oz.
Color
Tan
Description
Summit Breeze 5.5 oz. Inhnt Shirt Tan X5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.