FR, Summit Breeze 5.5 oz. Inhnt Shirt Tan X5

  • Mfr # SBS1003X5T

  • Zoro # G211228313


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Arc Flash PPE Category
CAT2
Fabric Weight
5.5 oz.
Color
Tan
ATPV Rating
8.9 cal/cm2
Size
5X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBS1003X5T
Zoro #
G211228313
UPC #
45143840601
Country of Origin
Mexico

Dimensions

Size
5X

Details

Arc Flash PPE Category
CAT2
Fabric Weight
5.5 oz.
Color
Tan
ATPV Rating
8.9 cal/cm2

Description

Summit Breeze 5.5 oz. Inhnt Shirt Tan X5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.