
FR Two-Tone Hi-Vis Safety Vest 3XL Class 2 , Zipper 2 Pockets, 1 Mic Tab
Mfr # WCCL2LFRX3
Zoro # G211219069
product price:Â $14.25
/eaKey Features
Standards
ANSI 107- 2020
Material
Polyester Mesh
Reflective Stripe Width
2 in
ANSI Type
Type R
Closure Type
Zipper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WCCL2LFRX3
Zoro #
G211219069
UPC #
45143998265
Country of Origin
China
Dimensions
Size
3XL
Reflective Stripe Width
2 in
Details
Item
FR Two-Tone Hi-Vis Safety Vest
Standards
ANSI 107- 2020
Color
Lime w/Orange
Material
Polyester Mesh
ANSI Type
Type R
Closure Type
Zipper
ANSI Class
2
Total Number of Pockets
2
Includes Microphone Tab
1
Reflective Stripe Color
Orange
Number of Pockets with Closure
2
Number of Inside Pockets
2
Flame-Resistant Properties
Yes
Reflective Stripe Main Color
Orange
Description
Poly,Mesh Safety Vest, LF, 4 1/2'' Ref X3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.