FR Two-Tone Hi-Vis Safety Vest 3XL Class 2 , Zipper 2 Pockets, 1 Mic Tab

  • Mfr # WCCL2OFRX3

  • Zoro # G011219306


product price:  $18.19
/ea

Key Features

Standards
Meets the ANSI/ISEA 107 2020 standard
Material
Polyester Mesh
Reflective Stripe Width
2 in
ANSI Type
Type R
ANSI Class
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WCCL2OFRX3
Zoro #
G011219306
UPC #
45143998562
Country of Origin
China

Dimensions

Size
3XL
Reflective Stripe Width
2 in

Details

Item
FR Two-Tone Hi-Vis Safety Vest
Standards
Meets the ANSI/ISEA 107 2020 standard
Color
Orange w/Lime
Material
Polyester Mesh
ANSI Type
Type R
ANSI Class
2
Closure Type
Zipper
Total Number of Pockets
2
Includes Microphone Tab
1
Number of Inside Pockets
2
Reflective Stripe Color
Lime/Silver
Number of Pockets with Closure
2
Flame-Resistant Properties
Yes

Description

Mesh Safety Vest, LF, 4 1/2'' Ref X3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.