
FR Two-Tone Hi-Vis Safety Vest 4XL Class 2 , Zipper 2 Pockets, 1 Mic Tab
Mfr # WCCL2OFRX4
Zoro # G511219257
product price:Â $18.19
/eaKey Features
Material
Polyester Mesh
Reflective Stripe Width
2 in
ANSI Type
Type R
ANSI Class
2
Closure Type
Zipper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WCCL2OFRX4
Zoro #
G511219257
UPC #
45143998579
Country of Origin
China
Dimensions
Size
4XL
Reflective Stripe Width
2 in
Details
Item
FR Two-Tone Hi-Vis Safety Vest
Color
Orange w/Lime
Material
Polyester Mesh
ANSI Type
Type R
ANSI Class
2
Closure Type
Zipper
Total Number of Pockets
2
Includes Microphone Tab
1
Reflective Stripe Color
Lime/Silver
Flame-Resistant Properties
Yes
Number of Pockets with Closure
2
Description
Mesh Safety Vest, LF, 4 1/2'' Ref X4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.