Shop MCR SAFETY
See all product information
Create Account
FR Two-Tone Hi-Vis Safety Vest M Class 2 , Zipper 2 Pockets, 1 Mic Tab
- Mfr # WCCL2OFRM
- Zoro # G111219213
product price:Â
$
19.89
/ea
Key Features
Standards
Meets ANSI/ISEA 107 2020 standard
Material
Polyester Mesh
Reflective Stripe Width
2 in
ANSI Type
Type R
Closure Type
Zipper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WCCL2OFRM
- Zoro #
- G111219213
- UPC #
- 45143998524
- Country of Origin
- China
Dimensions
- Size
- M
- Reflective Stripe Width
- 2 in
Details
- Item
- FR Two-Tone Hi-Vis Safety Vest
- Standards
- Meets ANSI/ISEA 107 2020 standard
- Color
- Orange w/Lime
- Material
- Polyester Mesh
- ANSI Type
- Type R
- Closure Type
- Zipper
- ANSI Class
- 2
- Total Number of Pockets
- 2
- Includes Microphone Tab
- 1
- Flame-Resistant Properties
- Yes
- Gender
- Unisex
- Number of Pockets with Closure
- 2
- Reflective Stripe Main Color
- Lime
- Number of Inside Pockets
- 2
- Reflective Stripe Color
- Lime/Silver
- Vest Front Style
- Zipper Front
- Fabric Construction
- Polyester Mesh
Description
Mesh Safety Vest, LF, 4 1/2'' Ref M
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.