
Garments, .35mm, PVC/Poly, Coat, LF, Refl, X5
Mfr # FR267CRX5
Zoro # G911219161
product price: $38.95
/eaKey Features
Number of Outside Pockets
1
Closure Type
Snap
Color
Black
Rainwear ANSI Class
Non-ANSI
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FR267CRX5
Zoro #
G911219161
UPC #
766868641846
Country of Origin
China
Dimensions
Size
5X
Details
Number of Outside Pockets
1
Closure Type
Snap
Color
Black
Rainwear ANSI Class
Non-ANSI
Description
.35mm,PVC/Poly, Coat, LF,Refl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.