Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Garments, .35mm, PVC/Poly, Coat, LF, Refl, X6

  • Mfr # FR267CRX6

  • Zoro # G411219012


product price: $41.15
/ea

Key Features

Color
Black
Number of Outside Pockets
1
Rainwear ANSI Class
Non-ANSI
Closure Type
Snap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FR267CRX6
Zoro #
G411219012
UPC #
766868641853
Country of Origin
China

Dimensions

Size
6X

Details

Color
Black
Number of Outside Pockets
1
Rainwear ANSI Class
Non-ANSI
Closure Type
Snap

Description

.35mm,PVC/Poly, Coat, LF,Refl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.