Zoro Homepage

Garments, .40mm Stretch Pu/Cotton Poly, 2 Pc Suit, XL

  • Mfr # 5182XL

  • Zoro # G711218517


product price: $86.85
/ea
Free Shipping & Returns

Key Features

Closure Type
Zipper/Snap
Color
Fluorescent Lime
Thickness
.40 mm
Size
XL
Hood Style
Attached
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5182XL
Zoro #
G711218517
UPC #
45143518241
Country of Origin
China

Dimensions

Thickness
.40 mm
Size
XL

Details

Closure Type
Zipper/Snap
Color
Fluorescent Lime
Hood Style
Attached
Material
Polyurethane/Cotton/Polyester

Description

.40mm Stretch Pu/Cotton Poly, 2 Pc Suit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.