Zoro Homepage

Garments, .40mm Stretch Pu/Cotton Poly, 49'' Coat X3

  • Mfr # 518CX3

  • Zoro # G811219209


product price: $82.95
/ea
Free Shipping & Returns

Key Features

Length
49
Number of Outside Pockets
2
Size
3X
Color
Fluorescent Lime
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
518CX3
Zoro #
G811219209
UPC #
45143017829
Country of Origin
China

Dimensions

Length
49
Size
3X

Details

Number of Outside Pockets
2
Color
Fluorescent Lime

Description

.40mm Stretch Pu/Cotton Poly, 49'' Coat X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.