
Garments, Blue PVA Coolng Bandana- 29'' L x 1.75'' W
Mfr # CGBD03
Zoro # G011218460
product price: $4.59
/ea
Sold in multiples of 2 for $9.18
Key Features
Overall Length
29
Cooling Method
Evaporative cooling - soak in water to activate
Material
PVA
Overall Width
1.75
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CGBD03
Zoro #
G011218460
UPC #
45143849888
Country of Origin
China
Dimensions
Overall Length
29
Overall Width
1.75
Details
Cooling Method
Evaporative cooling - soak in water to activate
Material
PVA
Color
Blue
Description
Blue PVA Coolng Bandana- 29'' L x 1.75'' W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.