Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Garments, Bomber Class 3 Reversible Lime X4

  • Mfr # BRCL3LX4

  • Zoro # G711218586


product price: $44.65
/ea

Key Features

Number of Outside Pockets
2
Material
Polyurethane / Cotton Polyester
Color
Fluorescent Lime
Closure Type
Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRCL3LX4
Zoro #
G711218586
UPC #
45143568727
Country of Origin
China

Dimensions

Size
4X

Details

Number of Outside Pockets
2
Material
Polyurethane / Cotton Polyester
Color
Fluorescent Lime
Closure Type
Zipper

Description

Bomber Class 3 Reversible Lime X4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.