Zoro Homepage

Garments, Bomber Jacket 2 Tone W/ Silver Stripes, X5

  • Mfr # VBBCL3LX5

  • Zoro # G811218936


product price: $47.49
/ea

Key Features

Number of Outside Pockets
2
Rainwear ANSI Class
Type R, Class 3
Closure Type
Zipper
Material
Polyester
Color
Fluorescent Lime
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VBBCL3LX5
Zoro #
G811218936
UPC #
45143573264
Country of Origin
China

Dimensions

Size
5X

Details

Number of Outside Pockets
2
Rainwear ANSI Class
Type R, Class 3
Closure Type
Zipper
Material
Polyester
Color
Fluorescent Lime

Description

Bomber Jacket 2 Tone W/ Silver Stripes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.