
Garments, Bomber Plus 2-1 Class 3 Orange L
Mfr # BP2CL3OL
Zoro # G711218258
product price: $59.69
/eaKey Features
Number of Outside Pockets
2
Material
Polyurethane / Cotton Polyester
Closure Type
Zipper
Color
Fluorescent Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BP2CL3OL
Zoro #
G711218258
UPC #
45143568758
Country of Origin
China
Dimensions
Size
L
Details
Number of Outside Pockets
2
Material
Polyurethane / Cotton Polyester
Closure Type
Zipper
Color
Fluorescent Orange
Description
Bomber Plus 2-1 Class 3 Orange L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.