Zoro Homepage

Garments, Bomber Plus 2-1 Class 3 Orange X2

  • Mfr # BP2CL3OX2

  • Zoro # G411218244


product price: $59.69
/ea

Key Features

Number of Outside Pockets
2
Closure Type
Zipper
Color
Fluorescent Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP2CL3OX2
Zoro #
G411218244
UPC #
45143568772
Country of Origin
China

Dimensions

Size
2X

Details

Number of Outside Pockets
2
Closure Type
Zipper
Color
Fluorescent Orange

Description

Bomber Plus 2-1 Class 3 Orange X2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.