Zoro Homepage

Garments, Breathable Pu/Poly, Class 3 Jacket W/ H, L

  • Mfr # 598SJHL

  • Zoro # G811219513


product price: $60.99
/ea

Key Features

Rainwear ANSI Class
Type R, Class 3
Number of Outside Pockets
4
Size
L
Material
Polyester/Polyurethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
598SJHL
Zoro #
G811219513
UPC #
45143005086
Country of Origin
China

Dimensions

Size
L

Details

Color
Fluorescent Lime/Black
Rainwear ANSI Class
Type R, Class 3
Number of Outside Pockets
4
Material
Polyester/Polyurethane

Description

Breathable Pu/Poly, Class 3 Jacket W/ H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.