
Garments, Breathable Pu/Poly, Class 3 Jacket W/ H, X3
Mfr # 598SJHX3
Zoro # G711219330
product price: $64.69
/eaKey Features
Rainwear ANSI Class
Type R, Class 3
Material
Polyester/Polyurethane
Number of Outside Pockets
4
Size
3X
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
598SJHX3
Zoro #
G711219330
UPC #
45143005116
Country of Origin
China
Dimensions
Size
3X
Details
Rainwear ANSI Class
Type R, Class 3
Color
Fluorescent Lime/Black
Material
Polyester/Polyurethane
Number of Outside Pockets
4
Description
Breathable Pu/Poly, Class 3 Jacket W/ H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.