Zoro Homepage

Garments, Breathable Pu/Poly, Class 3 Jacket W/ H, X4

  • Mfr # 598SJHX4

  • Zoro # G611219393


product price: $68.59
/ea

Key Features

Rainwear ANSI Class
Type R, Class 3
Number of Outside Pockets
4
Material
Polyester/Polyurethane
Color
Fluorescent Lime/Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
598SJHX4
Zoro #
G611219393
UPC #
45143005123
Country of Origin
China

Details

Rainwear ANSI Class
Type R, Class 3
Number of Outside Pockets
4
Material
Polyester/Polyurethane
Color
Fluorescent Lime/Black

Description

Breathable Pu/Poly, Class 3 Jacket W/ H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.