Zoro Homepage

Garments, Breathable Pu/Poly, Class 3 Orange L

  • Mfr # 591SJHL

  • Zoro # G511218939


product price: $50.69
/ea

Key Features

Rainwear ANSI Class
Class 3, Type R
Number of Outside Pockets
4
Size
L
Material
Polyester/Polyurethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
591SJHL
Zoro #
G511218939
UPC #
45143483105
Country of Origin
China

Dimensions

Size
L

Details

Rainwear ANSI Class
Class 3, Type R
Number of Outside Pockets
4
Color
Orange
Material
Polyester/Polyurethane

Description

Breathable Pu/Poly, Class 3 Orange L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.