
Garments, Breathable Pu/Poly, Class 3 Orange X3
Mfr # 591SJHX3
Zoro # G011219016
product price: $54.65
/eaKey Features
Rainwear ANSI Class
Type R, Class 3
Number of Outside Pockets
4
Material
Polyester/Polyurethane
Size
3X
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
591SJHX3
Zoro #
G011219016
UPC #
45143483136
Country of Origin
China
Dimensions
Size
3X
Details
Rainwear ANSI Class
Type R, Class 3
Color
Fluorescent Orange
Number of Outside Pockets
4
Material
Polyester/Polyurethane
Description
Breathable Pu/Poly, Class 3 Orange X3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.