Zoro Homepage

Garments, Breathable Pu/Poly, Class 3 Orange XL

  • Mfr # 591SJHXL

  • Zoro # G411219005


product price: $50.69
/ea

Key Features

Number of Outside Pockets
4
Rainwear ANSI Class
Type R, Class 3
Size
XL
Material
Polyester/Polyurethane
Color
Fluorescent Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
591SJHXL
Zoro #
G411219005
UPC #
45143483150
Country of Origin
China

Dimensions

Size
XL

Details

Number of Outside Pockets
4
Rainwear ANSI Class
Type R, Class 3
Material
Polyester/Polyurethane
Color
Fluorescent Orange

Description

Breathable Pu/Poly, Class 3 Orange XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.