Zoro Homepage

Garments, Classic, .35mm, PVC/Poly, Suit, 3 PC, No, M

  • Mfr # 2003FM

  • Zoro # G311218467


product price: $8.79
/ea

Key Features

Hood Style
Detachable
Material
PVC/Poly
Closure Type
Snap
Size
M
Thickness
.35 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2003FM
Zoro #
G311218467
UPC #
45143202324
Country of Origin
China

Dimensions

Size
M
Thickness
.35 mm

Details

Hood Style
Detachable
Color
Yellow
Material
PVC/Poly
Closure Type
Snap

Description

Classic, .35mm, PVC/Poly, Suit, 3 PC, No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.