Zoro Homepage

Garments, Classic, .35mm, PVC/Poly, Suit, 3 PC, YE, X6

  • Mfr # 2003X6

  • Zoro # G411219159


product price: $15.99
/ea

Key Features

Color
Yellow
Closure Type
Snap
Thickness
.35 mm
Hood Style
Detachable
Material
PVC/Poly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2003X6
Zoro #
G411219159
UPC #
45143200795
Country of Origin
China

Dimensions

Thickness
.35 mm

Details

Color
Yellow
Closure Type
Snap
Hood Style
Detachable
Material
PVC/Poly

Description

Classic, .35mm, PVC/Poly, Suit, 3 PC, YE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.