Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Garments, CLASSIC.35mm, PVC/Poly, 49 Coat, LF, YELLO, X2

  • Mfr # FR200CX2

  • Zoro # G711219118


product price: $12.29
/ea

Key Features

Closure Type
Snap
Number of Outside Pockets
2
Color
Yellow
Material
PVC/Poly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FR200CX2
Zoro #
G711219118
UPC #
766868641747
Country of Origin
China

Dimensions

Size
2X

Details

Closure Type
Snap
Number of Outside Pockets
2
Color
Yellow
Material
PVC/Poly

Description

CLASSIC.35mm,PVC/Poly,49 Coat,LF, YELLO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.