Zoro Homepage

Garments, Dominator, .42mm, PVC/HT Poly/PVC, Suit, X8

  • Mfr # 3882X8

  • Zoro # G911218652


product price: $93.25
/ea
Free Shipping & Returns

Key Features

Closure Type
Zipper/snap
Hood Style
Attached
Material
PVC/HT Poly/PVC
Color
Green
Thickness
.42 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3882X8
Zoro #
G911218652
UPC #
45143566983
Country of Origin
China

Dimensions

Thickness
.42 mm

Details

Closure Type
Zipper/snap
Hood Style
Attached
Material
PVC/HT Poly/PVC
Color
Green

Description

Dominator, .42mm, PVC/HT Poly/PVC, Suit,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products