
Garments, Hydroblast .35mm, PVC/Poly, 2PC XL
Mfr # HBS100XL
Zoro # G511218755
product price: $34.69
/eaKey Features
Color
Yellow
Material
PVC/Polyester
Thickness
0.35 mm
Size
XL
Hood Style
Attached
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HBS100XL
Zoro #
G511218755
UPC #
766868642157
Country of Origin
China
Dimensions
Thickness
0.35 mm
Size
XL
Details
Color
Yellow
Material
PVC/Polyester
Hood Style
Attached
Description
Hydroblast .35mm,PVC/Poly,2PC XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.