Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Garments, Hydroblast LF .35mm, PVC/Poly, 2PC L

  • Mfr # FRHBS100L

  • Zoro # G611219256


product price: $35.59
/ea

Key Features

Hood Style
Attached
Thickness
0.35 mm
Material
PVC/Polyester
Color
Yellow
Size
L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRHBS100L
Zoro #
G611219256
UPC #
45143044207
Country of Origin
China

Dimensions

Thickness
0.35 mm
Size
L

Details

Hood Style
Attached
Material
PVC/Polyester
Color
Yellow

Description

Hydroblast LF .35mm,PVC/Poly,2PC L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.